Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Frame Rack, 96.00x20.25x15.00, Blac

  • Mfr # EDR19FM51U

  • Zoro # G5851083


product price: $378.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum
Finish
Powder Coated
Color
Black
Size
96 in x 20-1/4 in x 15 in
Height
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDR19FM51U
Zoro #
G5851083
UPC #
783510216290
Country of Origin
United States

Dimensions

Size
96 in x 20-1/4 in x 15 in
Height
96 in
Width
20-1/4 in
Depth
15 in
Thickness
0.14 in / 3.5 mm
Nominal Frame Height
8 ft. ft

Details

Item
Open Frame Rack,96.00x20.25x15.00,Blac
Material
Aluminum
Finish
Powder Coated
Color
Black
Rack Units
51
Weight
29 lb
Standards
UL 2416 Listed; File No. E230874; cUL Listed per CSA C22.2 No. 182.4; File No. E230874; EIA 310-D

Description

Open Frame Rack,96.00x20.25x15.00,Blac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.