Zoro Homepage

Open Frame Rack, 96.00x20.28x18.00, Black, Aluminum 2-Post

  • Mfr # EDR19FM51U6

  • Zoro # G6822376


product price: $556.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Finish
Powder Coated
Width
20.28 in
Height
96 in
Size
96 in x 20.28 in x 18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDR19FM51U6
Zoro #
G6822376
UPC #
783510253257
Country of Origin
United States

Dimensions

Width
20.28 in
Height
96 in
Size
96 in x 20.28 in x 18 in
Depth
18 in
Thickness
0.14 in / 3.5 mm
Nominal Frame Height
8 ft. ft

Details

Item
Open Frame Rack,96.00x20.28x18.00,Blac
Material
Aluminum
Finish
Powder Coated
Color
Black
Standards
UL 2416 Listed; File No. E230874; cUL Listed per CSA C22.2 No. 182.4; File No. E230874; EIA 310-D
Rack Units
51
Weight
33 lb

Description

Open Frame Rack,96.00x20.28x18.00,Blac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.