Zoro Homepage

Open Frame Rack, Black, Aluminum 4-Post

  • Mfr # E4DR19FM38U

  • Zoro # G5811768


product price: $1,085.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Powder Coated
Width
20-1/4 in
Color
Black
Size
71.88 in x 20-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E4DR19FM38U
Zoro #
G5811768
UPC #
783510100070
Country of Origin
United States

Dimensions

Width
20-1/4 in
Size
71.88 in x 20-1/4 in
Height
71.88 in
Thickness
0.14 ga / 3.5 mm
Nominal Frame Height
6 ft

Details

Item
Open Frame Rack,Black,Aluminum 4-Post
Material
Aluminum
Finish
Powder Coated
Color
Black
Rack Units
38
Weight
64 lb
Standards
UL 2416 Listed; File No. E230874; cUL Listed per CSA C22.2 No. 182.4; File No. E230874; EIA 310-D
Mounting Hole Type
Tapped

Description

Open Frame Rack,Black,Aluminum 4-Post

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.