Zoro Homepage

Open Frame Rack Front-To-Back Cable Mana

  • Mfr # E4FBCM

  • Zoro # G5836767


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Height
2.9 in
Width
22 mm
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E4FBCM
Zoro #
G5836767
UPC #
783510160432
Country of Origin
United States

Dimensions

Height
2.9 in
Width
22 mm
Adjusts to Fit 4-Post Depth
750-1050

Details

Item
Open Frame Rack Front-To-Back Cable Mana
Material
Mild Steel
Finish
Powder Coated
Color
Black
Weight
8.20 lb

Description

Open Frame Rack Front-To-Back Cable Mana

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.