Zoro Homepage

Open Frame Rack Hardware Kit, Black, Mild Steel 2-Post

  • Mfr # E2PKIT

  • Zoro # G6829638


product price: $24.39
/ea

Key Features

Material
Mild Steel
Finish
Zinc Plated
Color
Unpainted
Weight
0.80 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2PKIT
Zoro #
G6829638
UPC #
783510293147
Country of Origin
United States

Details

Item
Open Frame Rack Hardware Kit,Black,Mil
Material
Mild Steel
Finish
Zinc Plated
Color
Unpainted
Weight
0.80 lb

Description

Open Frame Rack Hardware Kit,Black,Mil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.