Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Operator Adapters for Preferred Cutouts, for C-H C361/C371, Steel

  • Mfr # APCCHVA

  • Zoro # G6814983


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For C-H C361/C371 in
Color
Gray
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APCCHVA
Zoro #
G6814983
UPC #
783510798406
Country of Origin
United States

Dimensions

Thickness
14 ga / 1.9 mm

Details

Item
Operator Adapters,for Preferred Cutouts,
Material
Mild Steel
Finish
Powder Coated
For Use With
For C-H C361/C371 in
Color
Gray
Gauge
14 ga
Weight
1.10 lb
Brand and Type of Operator
Eaton Cutler-Hammer C361, C371 and C371 Flex Shaft

Description

Operator Adapters,for Preferred Cutouts,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.