Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Operator Adapters for Preferred Cutouts, for GE STDA, Steel

  • Mfr # APCGETDA

  • Zoro # G6815069


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Color
Gray
Gauge
14 ga
Thickness
14 ga / 1.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APCGETDA
Zoro #
G6815069
UPC #
783510798505
Country of Origin
United States

Dimensions

Thickness
14 ga / 1.9 mm

Details

Item
Operator Adapters,for Preferred Cutouts,
Material
Mild Steel
Finish
Powder Coated
Color
Gray
Gauge
14 ga
Weight
1.20 lb
Brand and Type of Operator
General Electric STDA

Description

Operator Adapters,for Preferred Cutouts,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.