Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Operator Adapters for Preferred Cutouts, for I-T-E Max-Flex, Steel

  • Mfr # APCITE

  • Zoro # G6815105


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Color
Gray
Gauge
14 ga
Thickness
14 ga / 1.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APCITE
Zoro #
G6815105
UPC #
783510798604
Country of Origin
United States

Dimensions

Thickness
14 ga / 1.9 mm

Details

Item
Operator Adapters,for Preferred Cutouts,
Material
Mild Steel
Finish
Powder Coated
Color
Gray
Gauge
14 ga
Weight
0.60 lb
Brand and Type of Operator
Siemens I-T-E Max-Flex

Description

Operator Adapters,for Preferred Cutouts,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.