Zoro Homepage

Operator Adapters for Preferred Cutouts, for Sq. D 9422, Steel

  • Mfr # APCSDA

  • Zoro # G6815053


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Sq. D 9422 in
Gauge
14 ga
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APCSDA
Zoro #
G6815053
UPC #
783510798703
Country of Origin
United States

Dimensions

Thickness
14 ga / 1.9 mm

Details

Item
Operator Adapters,for Preferred Cutouts,
Material
Mild Steel
Finish
Powder Coated
For Use With
For Sq. D 9422 in
Gauge
14 ga
Color
Gray
Weight
1.10 lb
Brand and Type of Operator
Schneider Square D® Class 9422 variable-depth and cable mechanisms

Description

Operator Adapters,for Preferred Cutouts,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.