Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Operator Adapters for Universal Cutouts

  • Mfr # ABBSV

  • Zoro # G5867646


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Sub-Category
Mounting Accessories
Color
Gray
Height
10.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABBSV
Zoro #
G5867646
UPC #
783510291679
Country of Origin
United States

Dimensions

Height
10.56 in
Width
2.39 in
Depth
0.62 in
Size
10.56 in x 2.39 in x 0.62 in
Thickness
12 ga / 2.66 mm

Details

Item
Operator Adapters for Universal Cutouts
Material
Mild Steel
Finish
Powder Coated
Sub-Category
Mounting Accessories
Color
Gray
Gauge
12 ga
Weight
2.10 lb
Brand and Type of Operator
ABB Variable-Depth, Small Handle

Description

Operator Adapters for Universal Cutouts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.