Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Operator Adapters for Universal Cutouts

  • Mfr # ABF

  • Zoro # G5867025


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Sub-Category
Mounting Accessories
Gauge
12 ga
Size
10.56 in x 2.41 in x 0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABF
Zoro #
G5867025
UPC #
783510280895
Country of Origin
United States

Dimensions

Size
10.56 in x 2.41 in x 0.35 in
Height
10.56 in
Width
2.41 in
Depth
0.35 in
Thickness
12 ga / 2.66 mm

Details

Item
Operator Adapters for Universal Cutouts
Material
Mild Steel
Finish
Powder Coated
Sub-Category
Mounting Accessories
Gauge
12 ga
Color
Gray
Weight
1.50 lb
Brand and Type of Operator
Allen-Bradley 1494F & 1494D Fixed-Depth Mechanisms

Description

Operator Adapters for Universal Cutouts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.