Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Operator Adapters for Universal Cutouts

  • Mfr # ECHV

  • Zoro # G5867043


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Sub-Category
Mounting Accessories
Size
10.56 in x 2-1/4 in x 2.41 in
Depth
2.41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECHV
Zoro #
G5867043
UPC #
783510280932
Country of Origin
United States

Dimensions

Size
10.56 in x 2-1/4 in x 2.41 in
Depth
2.41 in
Height
10.56 in
Width
2-1/4 in
Thickness
12 ga / 2.66 mm

Details

Item
Operator Adapters for Universal Cutouts
Material
Mild Steel
Finish
Powder Coated
Sub-Category
Mounting Accessories
Color
Gray
Gauge
12 ga
Weight
2.10 lb
Brand and Type of Operator
Eaton Cutler-Hammer C361, C371 Variable Depth

Description

Operator Adapters for Universal Cutouts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.