Zoro Homepage

Outdoor Filter Fan Accessories

  • Mfr # AOFILTER

  • Zoro # G5840197


product price: $52.69
/ea

Key Features

Width
4.80 in
Size
4.80 x 4.80 in
Height
4.8 in
Weight
0.10 lb
Filter Size
4.80 x 4.80 in / 122 x 122 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AOFILTER
Zoro #
G5840197
UPC #
783510166953
Country of Origin
Germany

Dimensions

Width
4.80 in
Size
4.80 x 4.80 in
Height
4.8 in
Filter Size
4.80 x 4.80 in / 122 x 122 mm

Details

Item
Outdoor Filter Fan Accessories
Weight
0.10 lb

Description

Outdoor Filter Fan Accessories

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.