Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outdoor Filter Fan and Exhaust Package

  • Mfr # AOFF118

  • Zoro # G5838246


product price: $824.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Finish
Smooth Matte
Color
Light Gray
Size
8.82 in x 6-1/2 in x 5 in
Width
6-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AOFF118
Zoro #
G5838246
UPC #
783510164522
Country of Origin
Germany

Dimensions

Size
8.82 in x 6-1/2 in x 5 in
Width
6-1/2 in
Depth
5 in
Height
8.82 in
External Mounting Depth
2.56 in / 65 mm
Internal Mounting Depth
2.44 in / 62 mm

Details

Item
Outdoor Filter Fan and Exhaust Package
Material
Plastic
Finish
Smooth Matte
Color
Light Gray
Voltage
100 to 120V AC
Weight
2.90 lb
Standards
cURus Type 12; File No. E234324; NEMA Type 3R; IEC/EN60529, IP55; CE
Enclosure Cutout
4.92 x 4.92 in / 125 x 125 mm
Frequency
60 Hz

Description

Outdoor Filter Fan and Exhaust Package

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.