Zoro Homepage

Padlock Inserts, Plastic

  • Mfr # GPDLOCKSLOT

  • Zoro # G6778809


product price: $55.35
/ea

Key Features

Material
Composite
Finish
Smooth Matte
Color
Black
Weight
0.20 lb
Series
Fusion G7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPDLOCKSLOT
Zoro #
G6778809
UPC #
783510191252
Country of Origin
United States

Details

Item
Padlock Inserts,Plastic
Material
Composite
Finish
Smooth Matte
Color
Black
Weight
0.20 lb
Series
Fusion G7

Description

Padlock Inserts,Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.