Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Padlocking Handle Kit, SS Type 304

  • Mfr # WSHPL

  • Zoro # G5822505


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel Type 316
Finish
Brushed
Color
Unpainted
Series
WaterShed
Weight
0.70 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WSHPL
Zoro #
G5822505
UPC #
783510137922
Country of Origin
China

Details

Item
Padlocking Handle Kit,SS Type 304
Material
Stainless Steel Type 316
Finish
Brushed
Color
Unpainted
Series
WaterShed
Weight
0.70 lb

Description

Padlocking Handle Kit,SS Type 304

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.