Zoro Homepage

Padlocking Latch Kit, SS Type 304

  • Mfr # WSLPL

  • Zoro # G5822478


product price: $408.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed
Color
Unpainted
Weight
0.10 lb
Series
WaterShed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSLPL
Zoro #
G5822478
UPC #
783510137939
Country of Origin
United States

Details

Item
Padlocking Latch Kit,SS Type 304
Material
Stainless Steel 304
Finish
Brushed
Color
Unpainted
Weight
0.10 lb
Series
WaterShed

Description

Padlocking Latch Kit,SS Type 304

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.