Zoro Homepage

Pagoda Exhaust Vents, Fits Solid Tops, L

  • Mfr # PPT1C

  • Zoro # G5813904


product price: $922.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Gauge
14 ga
Color
Light Gray
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPT1C
Zoro #
G5813904
UPC #
783510110956
Country of Origin
United States

Dimensions

Thickness
14 ga / 1.9 mm

Details

Item
Pagoda Exhaust Vents,Fits Solid Tops,L
Material
Mild Steel
Finish
Powder Coated
Gauge
14 ga
Color
Light Gray
Voltage
115V AC
Weight
8 lb
Series
ProLine
Voltage AC
115 V

Description

Pagoda Exhaust Vents,Fits Solid Tops,L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.