Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pagoda Exhaust Vents, fits solid tops, Lt Gray, Steel

  • Mfr # PPT1

  • Zoro # G6780559


product price: $904.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Gauge
14 ga
Color
Light Gray
Thickness
14 ga / 1.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPT1
Zoro #
G6780559
UPC #
783510204594
Country of Origin
Mexico

Dimensions

Thickness
14 ga / 1.9 mm

Details

Item
Pagoda Exhaust Vents,Fits Solid Tops,L
Material
Mild Steel
Finish
Powder Coated
Gauge
14 ga
Color
Light Gray
Voltage
115V AC
Series
ProLine
Weight
8 lb
Voltage AC
115 V
Hertz
50/60 Hz

Description

Pagoda Exhaust Vents,Fits Solid Tops,L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.