
Pagoda Tops, fits 1200x800mm, Lt Gray, Steel
Mfr # PPT128
Zoro # G6780455
product price: $1,349.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Double-Bay, Fits Frame Top 1200 x 800 mm
Gauge
14 ga
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPT128
Zoro #
G6780455
UPC #
783510204198
Country of Origin
Mexico
Dimensions
Thickness
14 ga / 1.9 mm
Details
Item
Pagoda Tops,Fits 1200x800mm,Lt Gray,S
Material
Mild Steel
Finish
Powder Coated
For Use With
Double-Bay, Fits Frame Top 1200 x 800 mm
Gauge
14 ga
Color
Light Gray
Standards
This component is rated UL Type 1. Installing this component on an enclosure brings the enclosure rating to UL Type 1.
Weight
50 lb
Series
ProLine
Fits Frame Top
1200 x 800 mm
Frame Type
Double-Bay
Description
Pagoda Tops,Fits 1200x800mm,Lt Gray,S
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.