Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pagoda Tops, Fits 800x600mm, Lt Gray, St

  • Mfr # PPT86

  • Zoro # G5850417


product price: $1,173.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Single-Bay, Fits Frame Top 800 x 600 mm
Color
Light Gray
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPT86
Zoro #
G5850417
UPC #
783510203290
Country of Origin
Mexico

Dimensions

Thickness
14 ga / 1.9 mm

Details

Item
Pagoda Tops,Fits 800x600mm,Lt Gray,St
Material
Mild Steel
Finish
Powder Coated
For Use With
Single-Bay, Fits Frame Top 800 x 600 mm
Color
Light Gray
Gauge
14 ga
Series
ProLine
Weight
25.28 lb
Standards
This component is rated UL Type 1. Installing this component on an enclosure brings the enclosure rating to UL Type 1.
Frame Type
Single-Bay
Fits Frame Top
800 x 600 mm

Description

Pagoda Tops,Fits 800x600mm,Lt Gray,St

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.