Zoro Homepage

Painted White with 3-Point Latch, Type 4

  • Mfr # A24H2408SSLP3PTW

  • Zoro # G5843225


product price: $2,828.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A24P24G, A24P24SS6, A24P24
Size
24 x 24 x 8 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A24H2408SSLP3PTW
Zoro #
G5843225
UPC #
783510171124
Country of Origin
United States

Dimensions

Size
24 x 24 x 8 in
Height
24 in
Width
24 in
Depth
8 in
Thickness
14 ga / 2 mm
Panel Size
21.00 x 21.00 in / 533 x 533 mm

Details

Item
Painted White with 3-Point Latch,Type 4
Material
Stainless Steel 304
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A24P24G, A24P24SS6, A24P24
Color
White
Gauge
14 ga
Features
Small Data Pocket, Watertight, Corrosion-Resistant
NEMA Enclosure Type
3R, 4X, 12
Weight
54 lb
Standards
UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No. E61997; NEMA/EEMAC Type 3R, 4, 4X, 12, 13; IEC 60529, IP66; Meets NEMA Type 3RX requirements
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; NEMA Type 3R; IP66
Stainless Steel Panel
A24P24SS6
Steel Panel
A24P24
Conductive Panel
A24P24G
Data Pocket
Small

Description

Painted White with 3-Point Latch,Type 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.