Zoro Homepage

Painted White with 3-Point Latch, Type 4

  • Mfr # A24H2412SSLP3PTW

  • Zoro # G5843347


product price: $3,210.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A24P24G, A24P24SS6, A24P24
Height
24 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A24H2412SSLP3PTW
Zoro #
G5843347
UPC #
783510171131
Country of Origin
United States

Dimensions

Height
24 in
Width
24 in
Depth
12 in
Size
24 x 24 x 12 in
Thickness
14 ga / 2 mm
Panel Size
21.00 x 21.00 in / 533 x 533 mm

Details

Item
Painted White with 3-Point Latch,Type 4
Material
Stainless Steel 304
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A24P24G, A24P24SS6, A24P24
Color
White
NEMA Enclosure Type
3R, 4X, 12
Features
Small Data Pocket, Watertight, Corrosion-Resistant
Gauge
14 ga
Weight
62 lb
Standards
UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No. E61997; NEMA/EEMAC Type 3R, 4, 4X, 12, 13; IEC 60529, IP66; Meets NEMA Type 3RX requirements
Data Pocket
Small
Steel Panel
A24P24
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; NEMA Type 3R; IP66
Stainless Steel Panel
A24P24SS6
Conductive Panel
A24P24G

Description

Painted White with 3-Point Latch,Type 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.