Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Painted White with 3-Point Latch, Type 4

  • Mfr # A30H2408SSLP3PTW

  • Zoro # G5843338


product price: $3,340.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel 304
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A30P24G, A30P24SS6, A30P24
Features
Large Data Pocket, Watertight, corrosion-resistant
Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A30H2408SSLP3PTW
Zoro #
G5843338
UPC #
783510171148
Country of Origin
United States

Dimensions

Height
30 in
Width
24 in
Size
30 x 24 x 8 in
Depth
8 in
Thickness
14 ga / 2 mm
Panel Size
27.00 x 21.00 in / 686 x 533 mm

Details

Item
Painted White with 3-Point Latch,Type 4
Material
Stainless Steel 304
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A30P24G, A30P24SS6, A30P24
Features
Large Data Pocket, Watertight, corrosion-resistant
Gauge
14 ga
Color
White
NEMA Enclosure Type
3R, 4X, 12
Weight
71.50 lb
Standards
UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No. E61997; NEMA/EEMAC Type 3R, 4, 4X, 12, 13; IEC 60529, IP66; Meets NEMA Type 3RX requirements
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; NEMA Type 3R; IP66
Conductive Panel
A30P24G
Stainless Steel Panel
A30P24SS6
Steel Panel
A30P24
Data Pocket
Large

Description

Painted White with 3-Point Latch,Type 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.