Zoro Homepage

Painted White with 3-Point Latch, Type 4

  • Mfr # A42H3612SSLP3PTW

  • Zoro # G5843374


product price: $5,692.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel 304
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A42P36G, A42P36SS6, A42P36
Width
36 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A42H3612SSLP3PTW
Zoro #
G5843374
UPC #
783510171179
Country of Origin
United States

Dimensions

Width
36 in
Depth
12 in
Size
42 x 36 x 12 in
Height
42 in
Thickness
14 ga / 2 mm
Panel Size
39.00 x 33.00 in / 911 x 838 mm

Details

Item
Painted White with 3-Point Latch,Type 4
Material
Stainless Steel 304
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A42P36G, A42P36SS6, A42P36
Color
White
Gauge
14 ga
NEMA Enclosure Type
3R, 4X, 12
Features
Large Data Pocket, Watertight, corrosion-resistant
Weight
125 lb
Standards
UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No. E61997; NEMA/EEMAC Type 3R, 4, 4X, 12, 13; IEC 60529, IP66; Meets NEMA Type 3RX requirements
Steel Panel
A42P36
Conductive Panel
A42P36G
Stainless Steel Panel
A42P36SS6
Data Pocket
Large
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; NEMA Type 3R; IP66

Description

Painted White with 3-Point Latch,Type 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.