Zoro Homepage

Painted White with 3-Point Latch, Type 4

  • Mfr # A48H3616SSLP3PTW

  • Zoro # G5842884


product price: $7,036.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel 304
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A48P36G, A48P36SS6, A48P36
Height
48 in
Depth
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A48H3616SSLP3PTW
Zoro #
G5842884
UPC #
783510171216
Country of Origin
United States

Dimensions

Height
48 in
Depth
16 in
Width
36 in
Size
48 x 36 x 16 in
Thickness
14 ga / 2 mm
Panel Size
45.00 x 33.00 in / 1143 x 838 mm

Details

Item
Painted White with 3-Point Latch,Type 4
Material
Stainless Steel 304
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A48P36G, A48P36SS6, A48P36
NEMA Enclosure Type
3R, 4X, 12
Gauge
14 ga
Color
White
Features
Large Data Pocket, Watertight, corrosion-resistant
Weight
110 lb
Standards
UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No. E61997; NEMA/EEMAC Type 3R, 4, 4X, 12, 13; IEC 60529, IP66; Meets NEMA Type 3RX requirements
Steel Panel
A48P36
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; NEMA Type 3R; IP66
Conductive Panel
A48P36G
Data Pocket
Large
Stainless Steel Panel
A48P36SS6

Description

Painted White with 3-Point Latch,Type 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.