Panel, 0.18 in. H x 10-1/2 in. W x 17 in. L, Mild Steel

  • Mfr # A20N12MP

  • Zoro # G6815297


product price: $38.29
/ea

Key Features

For Use With
Medium Type 1 Enclosures
Dimension
0.18 in. H x 10-1/2 in. W x 17 in. L
Height
0.18 in
Width
10-1/2 in
Material
Mild Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A20N12MP
Zoro #
G6815297
UPC #
783510820008
Country of Origin
Mexico

Dimensions

Dimension
0.18 in. H x 10-1/2 in. W x 17 in. L
Height
0.18 in
Width
10-1/2 in
Length
17 in
Thickness
14
Panel Size
17.00 x 10.50 in / 432 x 267 mm

Details

Item
Panel
For Use With
Medium Type 1 Enclosures
Material
Mild Steel
Color
White
Finish
Powder Coated
Weight
3.96
Panel Gauge
14 ga

Description

Panels,for Medium Type 1 Enclosures,Fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products