Panel, 0.60 in. H x 13 in. W x 17 in. L, 1/2 in, Phenolic Laminate

  • Mfr # A20P16C

  • Zoro # G6812786


product price: $151.99
/ea
Free Shipping & Returns

Key Features

For Use With
Wall Mount Enclosure
Dimension
0.60 in. H x 13 in. W x 17 in. L
Hole Dia.
1/2 in
Height
0.6 in
Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A20P16C
Zoro #
G6812786
UPC #
783510656409
Country of Origin
United States

Dimensions

Dimension
0.60 in. H x 13 in. W x 17 in. L
Hole Dia.
1/2 in
Height
0.6 in
Width
13 in
Length
17 in
Thickness
0.12
Panel Size
17.00 x 13.00 in / 432 x 330 mm
Hole Diameter
0.50 in / 13 mm

Details

Item
Panel
For Use With
Wall Mount Enclosure
Material
Phenolic Laminate
Color
Light Brown
Finish
Smooth Matte
Weight
2.6

Description

Composite Panels,for Junction Boxes and

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.