Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel, 1 in. H x 2.88 in. W x 4.88 in. L, 1/4 in, Phenolic Laminate

  • Mfr # A6P4C

  • Zoro # G5859623


product price: $23.49
/ea

Key Features

For Use With
Junction Boxes
Dimension
1 in. H x 2.88 in. W x 4.88 in. L
Hole Dia.
1/4 in
Height
1 in
Width
2.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6P4C
Zoro #
G5859623
UPC #
783510655709
Country of Origin
United States

Dimensions

Dimension
1 in. H x 2.88 in. W x 4.88 in. L
Hole Dia.
1/4 in
Height
1 in
Width
2.88 in
Length
4.88 in
Thickness
0.12
Panel Size
4.88 x 2.88 in / 124 x 73 mm
Hole Diameter
0.25 in / 6 mm

Details

Item
Panel
For Use With
Junction Boxes
Material
Phenolic Laminate
Color
Light Brown
Finish
Smooth Matte
Weight
0.1

Description

Composite Panels,for Junction Boxes and

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.