
Panel, 15-1/2 in. H x 14-1/2 in. W x 22-1/4 in. L, 50 lb / 22.7 kg, Steel
Mfr # E19HPM2U
Zoro # G1250585
product price:Â $124.99
/ea
Sold in multiples of 2 for $249.98
Free Shipping & Returns
Key Features
Load Rating
50 lb / 22.7 kg
Dimension
15-1/2 in. H x 14-1/2 in. W x 22-1/4 in. L
Height
15-1/2 in
Width
14-1/2 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E19HPM2U
Zoro #
G1250585
UPC #
783510110024
Country of Origin
Unknown
Dimensions
Dimension
15-1/2 in. H x 14-1/2 in. W x 22-1/4 in. L
Height
15-1/2 in
Width
14-1/2 in
Thickness (T) (millimetre)
2.66
Length
22-1/4 in
Thickness (T) (gauge)
12
Thickness
12 ga / 2.66 mm
Details
Item
Panel
Load Rating
50 lb / 22.7 kg
Material
Steel
Color
Black
Finish
Powder Coated
Color Code
RAL 9005
Modification Services
Yes
Rack Units
2
Standards
UL 2416 Listed; File No. E230874; cUL Listed per CSA C22.2 No. 182.4; File No. E230874; EIA 310-D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.