
Panel, 2.60 in. H x 6.70 in. W x 21.1 in. L, 25 lb / 11.3 kg, Steel
Mfr # E19HPM1U
Zoro # G1378825
product price:Â $106.99
/ea
Free Shipping & Returns
Key Features
Load Rating
25 lb / 11.3 kg
Dimension
2.60 in. H x 6.70 in. W x 21.1 in. L
Height
2.6 in
Width
6.70 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E19HPM1U
Zoro #
G1378825
UPC #
783510110017
Country of Origin
Unknown
Dimensions
Dimension
2.60 in. H x 6.70 in. W x 21.1 in. L
Height
2.6 in
Width
6.70 in
Thickness (T) (millimetre)
2.66
Length
21.1 in
Thickness (T) (gauge)
12
Thickness
12 ga / 2.66 mm
Details
Item
Panel
Load Rating
25 lb / 11.3 kg
Material
Steel
Color
Black
Finish
Powder Coated
Modification Services
Yes
Color Code
RAL 9005
Rack Units
1
Standards
UL 2416 Listed; File No. E230874; cUL Listed per CSA C22.2 No. 182.4; File No. E230874; EIA 310-D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.