Zoro Homepage

Panel, 27 in. W x 39 in. L, 316 Stainless Steel

  • Mfr # A42P30SS6

  • Zoro # G6815613


product price: $785.99
/ea
Free Shipping & Returns

Key Features

For Use With
Type 3R, 4, 4X, 12 and 13 Enclosures
Dimension
27 in. W x 39 in. L
Height
39
Width
27 in
Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A42P30SS6
Zoro #
G6815613
UPC #
783510839208
Country of Origin
United States

Dimensions

Dimension
27 in. W x 39 in. L
Height
39
Width
27 in
Length
39 in
Thickness
12
Panel Size
39.00 x 27.00 in / 991 x 686 mm

Details

Item
Panel
For Use With
Type 3R, 4, 4X, 12 and 13 Enclosures
Material
316 Stainless Steel
Color
Unpainted
Finish
Brushed
Weight
32
Panel Gauge
12 ga.
Edge Flange Quantity
4
Hole Quantity
6

Description

Panels,for Type 3R,4,4X,12 and 13 Enc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.