Zoro Homepage

Panel, 33 in. W x 39 in. L, 316 Stainless Steel

  • Mfr # A42P36SS6

  • Zoro # G6815534


product price: $941.99
/ea
Free Shipping & Returns

Key Features

For Use With
Type 3R, 4, 4X, 12 and 13 Enclosures
Dimension
33 in. W x 39 in. L
Height
39
Width
33 in
Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A42P36SS6
Zoro #
G6815534
UPC #
783510839406
Country of Origin
United States

Dimensions

Dimension
33 in. W x 39 in. L
Height
39
Width
33 in
Length
39 in
Thickness
12
Panel Size
39.00 x 33.00 in / 991 x 838 mm

Details

Item
Panel
For Use With
Type 3R, 4, 4X, 12 and 13 Enclosures
Material
316 Stainless Steel
Color
Unpainted
Finish
Brushed
Weight
39
Edge Flange Quantity
4
Panel Gauge
12 ga.
Hole Quantity
8

Description

Panels,for Type 3R,4,4X,12 and 13 Enc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.