Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nvent Hoffman Panel, 34.2 in. W x 34.2 in. L, Mild Steel CP3636

Panel, 34.2 in. W x 34.2 in. L, Mild Steel (Discontinued)

  • Mfr # CP3636
  • Zoro # G0622107
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP3636
Zoro #
G0622107
UPC #
-
Country of Origin
Unknown

Dimensions

Dimension
34.2 in. W x 34.2 in. L
Height
34.2
Width
34.2 in
Length
34.2 in
Thickness
12

Details

Item
Panel
Type
Painted Steel
Material
Mild Steel
Color
White
Finish
Powder Coated
Weight
39
Gauge
12 ga

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.