Zoro Homepage

Panel, 48 in. H x 37.88 in. W x 3 in. L, Mild Steel

  • Mfr # A37P48

  • Zoro # G5817779


product price: $380.99
/ea
Free Shipping & Returns

Key Features

For Use With
A26 Low-Profile Type 12 Disconnect Enclosures
Dimension
48 in. H x 37.88 in. W x 3 in. L
Height
48 in
Width
37.88 in
Material
Mild Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A37P48
Zoro #
G5817779
UPC #
783510130329
Country of Origin
Mexico

Dimensions

Dimension
48 in. H x 37.88 in. W x 3 in. L
Height
48 in
Width
37.88 in
Length
3 in
Thickness
0.121
Panel Size
37.88 x 48.00 in / 962 x 1219 mm

Details

Item
Panel
For Use With
A26 Low-Profile Type 12 Disconnect Enclosures
Material
Mild Steel
Color
White
Finish
Powder Coated
Weight
46
Fits Bay
2

Description

Panels for A26 Low-Profile Type 12 Disco

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.