Zoro Homepage

Panel, 63.77x28.93x1.12, White, Steel

  • Mfr # WFHDP7236

  • Zoro # G6780997


product price: $508.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
Depth
1.12 in
Width
28.93 in
Height
63.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WFHDP7236
Zoro #
G6780997
UPC #
783510210038
Country of Origin
Mexico

Dimensions

Depth
1.12 in
Width
28.93 in
Height
63.77 in
Size
63.77 x 28.93 x 1.12 in
Thickness
12 ga / 2.66 mm

Details

Item
Panel,63.77x28.93x1.12,White,Steel
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
3R
Gauge
12 ga
Color
White
Series
WeatherFlo
Weight
80 lb

Description

Panel,63.77x28.93x1.12,White,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.