
Panel Adapter, 12.00x12.00, Gray, Steel
Mfr # F1212GPA
Zoro # G5857706
product price: $124.16
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Size
12 in x 2-1/2 in
Color
Gray
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F1212GPA
Zoro #
G5857706
UPC #
783510519308
Country of Origin
Mexico
Dimensions
Size
12 in x 2-1/2 in
Width
2-1/2 in
Height
12 in
Thickness
14 ga / 1.9 mm
Details
Item
Panel Adapter,12.00x12.00,Gray,Steel
Material
Mild Steel
Finish
Powder Coated
Color
Gray
Application
Indoor
NEMA Enclosure Type
1
Gauge
14 ga
Type
Adapter
Weight
2 lb
Protection Rating
NEMA Type 1; IP30
Description
Panel Adapter,12.00x12.00,Gray,Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.