Zoro Homepage

Panel Adapter, 23 to 19x5U, Steel

  • Mfr # ERB5U2319

  • Zoro # G6781898


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Zinc Plated
Color
Unpainted
Gauge
14 ga
Thickness
14 ga / 1.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERB5U2319
Zoro #
G6781898
UPC #
783510219598
Country of Origin
United States

Dimensions

Thickness
14 ga / 1.9 mm

Details

Item
Panel Adapter,23 To 19x5u,Steel
Material
Mild Steel
Finish
Zinc Plated
Color
Unpainted
Gauge
14 ga
Rack Units
5
Weight
0.90 lb

Description

Panel Adapter,23 To 19x5u,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.