Zoro Homepage

Panel Adapter, fits 8.00x8.00, Gray, Steel

  • Mfr # F88T3RPA

  • Zoro # G6806005


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Color
Gray
Height
8 in
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F88T3RPA
Zoro #
G6806005
UPC #
783510439095
Country of Origin
Mexico

Dimensions

Height
8 in
Width
8 in
Size
8 in x 8 in
Thickness
14 ga / 1.9 mm

Details

Item
Panel Adapter,Fits 8.00x8.00,Gray,Ste
Material
Mild Steel
Finish
Galvanized
Color
Gray
NEMA Enclosure Type
3R
Gauge
14 ga
Features
Weather-Resistant, Except Dust
Type
Adapter
Weight
2.40 lb
Protection Rating
NEMA Type 3R

Description

Panel Adapter,Fits 8.00x8.00,Gray,Ste

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.