
Panel, fits 150x150mm, Steel
Mfr # LP1515G
Zoro # G6832273
product price: $14.29
/eaKey Features
Material
Mild Steel
Finish
Galvanized
For Use With
Fits InLine Enclosure 150 x 150 mm
Gauge
12 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LP1515G
Zoro #
G6832273
UPC #
783510304591
Country of Origin
Mexico
Dimensions
Thickness
12 ga / 2.66 mm
Panel Size
5.16 x 5.16 in / 131 x 131 mm
Details
Item
Panel,fits 150x150mm,Steel
Material
Mild Steel
Finish
Galvanized
For Use With
Fits InLine Enclosure 150 x 150 mm
Gauge
12 ga
Color
Unpainted
Weight
0.84 lb
Series
InLine
Fits InLine Enclosure
150 x 150 mm
Description
Panel,fits 150x150mm,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.