Zoro Homepage

Panel, Fits 200x600mm, Steel

  • Mfr # LP2060G

  • Zoro # G5831517


product price: $41.89
/ea

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
Fits InLine Enclosure 200 x 600 mm
Gauge
12 ga
Color
Unpainted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP2060G
Zoro #
G5831517
UPC #
783510151560
Country of Origin
Mexico

Dimensions

Thickness
12 ga / 2.66 mm
Panel Size
7.13 x 22.89 in / 181 x 581 mm

Details

Item
Panel,Fits 200x600mm,Steel
Material
Mild Steel
Finish
Galvanized
For Use With
Fits InLine Enclosure 200 x 600 mm
Gauge
12 ga
Color
Unpainted
Weight
4.54 lb
Series
InLine
Fits InLine Enclosure
200 x 600 mm

Description

Panel,Fits 200x600mm,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.