Zoro Homepage

Panel, fits 250x200mm, Steel

  • Mfr # LP2520G

  • Zoro # G5869588


product price: $19.95
/ea

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
Fits InLine Enclosure 250 x 200 mm
Gauge
12 ga
Color
Unpainted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP2520G
Zoro #
G5869588
UPC #
783510304799
Country of Origin
Mexico

Dimensions

Thickness
12 ga / 2.66 mm
Panel Size
9.10 x 7.13 in / 231 x 181 mm

Details

Item
Panel,fits 250x200mm,Steel
Material
Mild Steel
Finish
Galvanized
For Use With
Fits InLine Enclosure 250 x 200 mm
Gauge
12 ga
Color
Unpainted
Weight
1.80 lb
Series
InLine
Fits InLine Enclosure
250 x 200 mm

Description

Panel,fits 250x200mm,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.