Zoro Homepage

Panel-Mount Fan Speed Controls, 120v 50

  • Mfr # AFANTSC

  • Zoro # G5822855


product price: $811.99
/ea
Free Shipping & Returns

Key Features

Material
Polycarbonate
Finish
Smooth Gloss
Height
2.16 in
Depth
4.72 in
Width
3.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFANTSC
Zoro #
G5822855
UPC #
783510138578
Country of Origin
United States

Dimensions

Height
2.16 in
Depth
4.72 in
Width
3.15 in
Size
2.16 x 3.15 x 4.72 in
Thickness
0.1 in / 2.5 mm

Details

Item
Panel-Mount Fan Speed Controls,120v 50
Material
Polycarbonate
Finish
Smooth Gloss
Color
Gray
Voltage
100 to 120V AC
Weight
1.20 lb
Standards
UL 508 Listed; File No. E249700; cUL Listed per CSA C22.2 No. 14; File No. E249700
Voltage AC
100 - 120 VAC

Description

Panel-Mount Fan Speed Controls,120v 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.