
Panel Support Brace, Fits 1200mm, Lt Gra
Mfr # PSB12
Zoro # G5833653
product price: $283.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
For Use With
Fits 1200 mm
Gauge
11 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSB12
Zoro #
G5833653
UPC #
783510156671
Country of Origin
Mexico
Dimensions
Thickness
11 ga / 3.04 mm
Fits Panel Width
1200 mm
Details
Item
Panel Support Brace,Fits 1200mm,Lt Gra
Material
Mild Steel
Finish
Galvanized
For Use With
Fits 1200 mm
Gauge
11 ga
Color
Unpainted
Series
ProLine
Weight
8.50 lb
Description
Panel Support Brace,Fits 1200mm,Lt Gra
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.