Zoro Homepage

Panel Support Brace, Fits 1600mm, Lt Gra

  • Mfr # PSB16

  • Zoro # G5833705


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
Fits 1600 mm
Gauge
11 ga
Color
Unpainted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSB16
Zoro #
G5833705
UPC #
783510156688
Country of Origin
Mexico

Dimensions

Thickness
11 ga / 3.04 mm
Fits Panel Width
1600 mm

Details

Item
Panel Support Brace,Fits 1600mm,Lt Gra
Material
Mild Steel
Finish
Galvanized
For Use With
Fits 1600 mm
Gauge
11 ga
Color
Unpainted
Series
ProLine
Weight
7.50 lb

Description

Panel Support Brace,Fits 1600mm,Lt Gra

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.