
Panel Support Brace, Fits 1800mm, Lt Gra
Mfr # PSB18
Zoro # G5837729
product price: $426.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
For Use With
Fits 1800 mm
Gauge
11 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSB18
Zoro #
G5837729
UPC #
783510162153
Country of Origin
United States
Dimensions
Thickness
11 ga / 3.04 mm
Fits Panel Width
1800 mm
Details
Item
Panel Support Brace,Fits 1800mm,Lt Gra
Material
Mild Steel
Finish
Galvanized
For Use With
Fits 1800 mm
Gauge
11 ga
Color
Unpainted
Weight
14 lb
Series
ProLine
Description
Panel Support Brace,Fits 1800mm,Lt Gra
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.