Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Support Kit, for 2.25 to8.50, White, Steel

  • Mfr # APS9

  • Zoro # G6823968


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For 2-1/4 to 8-1/2 in
Sub-Category
Panels and Panel Accessories
Gauge
10 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APS9
Zoro #
G6823968
UPC #
783510258009
Country of Origin
United States

Dimensions

Thickness
10 ga / 3.4 mm

Details

Item
Panel Support Kit,for 2.25 to8.50,Whit
Material
Mild Steel
Finish
Powder Coated
For Use With
For 2-1/4 to 8-1/2 in
Sub-Category
Panels and Panel Accessories
Gauge
10 ga
Color
White
Weight
1.95 lb

Description

Panel Support Kit,for 2.25 to8.50,Whit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.