
Panels, Fits 125x125mm, Steel
Mfr # Q1313PE
Zoro # G5825996
product price: $13.59
/eaKey Features
Material
Mild Steel
Finish
Plated
For Use With
Fits 125 x 125 mm
Gauge
16 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Q1313PE
Zoro #
G5825996
UPC #
783510143992
Country of Origin
Estonia
Dimensions
Thickness
16 ga / 1.52 mm
Panel Size
3.86 x 3.86 in / 98 x 98 mm
Details
Item
Panels,Fits 125x125mm,Steel
Material
Mild Steel
Finish
Plated
For Use With
Fits 125 x 125 mm
Gauge
16 ga
Color
Unpainted
Weight
0.24 lb
Series
QLine
Description
Panels,Fits 125x125mm,Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.