Zoro Homepage

Panels, Fits 125x75mm, Steel

  • Mfr # Q138PE

  • Zoro # G5825829


product price: $12.19
/ea

Key Features

Material
Mild Steel
Finish
Plated
For Use With
Fits 125 x 75 mm
Gauge
16 ga
Color
Unpainted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q138PE
Zoro #
G5825829
UPC #
783510143893
Country of Origin
Estonia

Dimensions

Thickness
16 ga / 1.52 mm
Panel Size
3.86 x 1.89 in / 98 x 48 mm

Details

Item
Panels,Fits 125x75mm,Steel
Material
Mild Steel
Finish
Plated
For Use With
Fits 125 x 75 mm
Gauge
16 ga
Color
Unpainted
Series
QLine
Weight
0.12 lb

Description

Panels,Fits 125x75mm,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.