Zoro Homepage

Panels, Fits 160x120mm, Steel

  • Mfr # Q1612PD

  • Zoro # G5823433


product price: $11.19
/ea

Key Features

Material
Mild Steel
Finish
Plated
For Use With
Fits 160 x 120 mm
Gauge
16 ga
Color
Unpainted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q1612PD
Zoro #
G5823433
UPC #
783510139391
Country of Origin
Estonia

Dimensions

Thickness
16 ga / 1.52 mm
Panel Size
5.20 x 4.13 in / 132 x 105 mm

Details

Item
Panels,Fits 160x120mm,Steel
Material
Mild Steel
Finish
Plated
For Use With
Fits 160 x 120 mm
Gauge
16 ga
Color
Unpainted
Weight
0.36 lb
Series
QLine
Mounting
6.30 x 3.54 in / 160 x 90 mm

Description

Panels,Fits 160x120mm,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.